Nano-Lok Self Retracting Lifeline, Carabiner, Aluminum, 1 Leg(s), 420 lb Weight Capacity

  • Mfr # 3100594

  • Zoro # G912217524


product price:  $384.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
420 lb
Color
Blue
Standards
29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502, ANSI Class Level 1, ANSI/ASSP Z359.14-2021
Harness End Connection
Carabiner
Harness End Connection Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3100594
Zoro #
G912217524
UPC #
00648250242957
Country of Origin
United States

Dimensions

Lifeline Width
3/4 in
Lifeline Length
11 ft

Details

Item
Self Retracting Lifeline
Weight Capacity
420 lb
Color
Blue
Standards
29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502, ANSI Class Level 1, ANSI/ASSP Z359.14-2021
Harness End Connection
Carabiner
Harness End Connection Material
Aluminum
Number of Legs
1
Series
Nano-Lok
Anchorage End Connection
Snap Hook
Lifeline Material
Nylon
Anchoring Location
Overhead Only
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
SRL Housing Material
Nylon Thermoplastic
Anchorage End Connection Material
Aluminum
RFID Equipped
Yes
Rescue Method
Assisted
Other Standards
ASSP Z359.14-2021
ANSI Standards Met
ANSI Z359.14-2021
Anchorage End Connection Type
Snap Hook
Visual Load Indicator
Yes
ANSI SRL Type
SRL
ANSI SRL Class (2021)
Class 1
Sealed
Yes

Description

Self Retracting Lifeline

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.