Nano-Lok Self Retracting Lifeline, Quick-Connect, Steel, 2 Leg(s), 420 lb Weight Capacity
Mfr # 3100610
Zoro # G612217503
product price:Â $675.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
420 lb
Color
Blue
Harness End Connection
Quick-Connect
Harness End Connection Material
Steel
Series
Nano-Lok
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3100610
Zoro #
G612217503
UPC #
00648250243114
Country of Origin
United States
Dimensions
Lifeline Width
3/4 in
Lifeline Length
11 ft
Details
Item
Self Retracting Lifeline
Weight Capacity
420 lb
Color
Blue
Harness End Connection
Quick-Connect
Harness End Connection Material
Steel
Number of Legs
2
Series
Nano-Lok
Anchorage End Connection
Carabiner
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Visual Load Indicator
Yes
RFID Equipped
Yes
ANSI SRL Class (2021)
Class 1
Other Standards
ASSP Z359.14-2021
SRL Housing Material
Nylon Thermoplastic
Anchoring Location
Overhead Only
ANSI Standards Met
ANSI Z359.14-2021
ANSI SRL Type
SRL
Rescue Method
Assisted
Lifeline Material
Nylon
Anchorage End Connection Material
Aluminum
Anchorage End Connection Type
Carabiner
Sealed
Yes
Description
Self Retracting Lifeline
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.