Shop HONEYWELL MILLER
See all product information
Create Account
Positioning/Restraint Lanyard, 3 ft. Length, Snap Hook, Steel, 1 Leg(s), 310 lb. Weight Capacity
- Mfr # 212WLS-Z7/3FTYL
- Zoro # G1193322
product price:Â
$
86.99
/ea
Key Features
Length
3 ft.
Weight Capacity
310 lb.
Color
White
Standards
OSHA, ANSI, CSA
Harness End Connection
Snap Hook
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 212WLS-Z7/3FTYL
- Zoro #
- G1193322
- UPC #
- 612230203030
- Country of Origin
- United States
Dimensions
- Length
- 3 ft.
- Strap Width
- 1"
- Cable Dia.
- 1"
- Adjustable Length
- No
- Length Range
- 3 ft
Description
Positioning Lanyard, Adjustable Length No, Anchorage End Connection Material Polyester, Anchorage End Connection Type Web Loop, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lanyard Material Polyester, Minimum Length Not Applicable, Weight Capacity 310 lb, Color Yellow, Length 3 ft, Hardware Material Steel, Lanyard Type Fixed, RFID Equipped No, Standards ANSI A10.14, Z359.1, OSHA 1910.66, OSHA 1926.502, CSA Z259.2.2 Type 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.