Nano-Lok Self Retracting Lifeline with Anchor Hook, Web, 6 ft. (1.8 m) (Discontinued)
- Mfr # 3101241
- Zoro # G1271527
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3101241
Zoro #
G1271527
UPC #
840779012855
Country of Origin
United States
Dimensions
Length
6 ft.
Extended Fall Length
10 ft.
Details
Item
Self Retracting Lifeline
Standards
OSHA 1910.66, ANSI Z359.14, ANSI A10.32, OSHA 1926.502, ANSI Z359.1
Series
Nano-Lok(TM)
Max. Working Load
310 lb.
Hardware Material
Zinc Plated Steel
Harness Hook Type
Snap Hook
Visual Load Indicator
No
SRL Housing Material
Polycarbonate
Description
Srl Nano-Lok 6 2109193 9502195 End, Series Nano-Lok(TM)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.