
Nano-Lok(TM) Self Retracting Lifeline, 9 ft. Length, 420 lb. Weight Capacity
Mfr # 3101368
Zoro # G1934893
product price: $326.25
/ea
Free Shipping & Returns
Key Features
Length
9 ft.
Weight Capacity
420 lb.
Standards
OSHA 1926.502
Series
Nano-Lok(TM)
Anchorage End Connection
Tie-back Snap Hook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3101368
Zoro #
G1934893
UPC #
-
Country of Origin
United States
Dimensions
Length
9 ft.
Details
Item
Self Retracting Lifeline
Weight Capacity
420 lb.
Standards
OSHA 1926.502
Series
Nano-Lok(TM)
Anchorage End Connection
Tie-back Snap Hook
Hardware Material
Zinc Plated Steel
Housing Material
Nylon Thermoplastic
For Use With
Connected Safety ID Equipped
Lifeline Material
Web
Description
Self-Retracting Lifeline
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.