Ultra-Lok(TM) Self Retracting Lifeline, 55 ft Length, Swivel Snap Hook, Steel, 1 Leg(s)
- Mfr # 3503885
- Zoro # G210866028
product price:Â
$
2,469.99
/ea
Free Shipping & Returns
Key Features
Length
55 ft
Weight Capacity
310 lb
Color
Blue, Silver
Standards
29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502
Harness End Connection
Swivel Snap Hook
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3503885
- Zoro #
- G210866028
- UPC #
- 00648250241356
- Country of Origin
- United States
- Item
- Self Retracting Lifeline
- Weight Capacity
- 310 lb
- Color
- Blue, Silver
- Standards
- 29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502
- Harness End Connection
- Swivel Snap Hook
- Harness End Connection Material
- Steel
- Number of Legs
- 1
- Series
- Ultra-Lok(TM)
- Anchorage End Connection
- Carabiner
- Anchoring Location
- Overhead Only
- RFID Equipped
- Yes
- Lifeline Material
- Steel
- OSHA Standards Met
- OSHA 1910.140, OSHA 1926.502
- SRL Housing Material
- Aluminum
- Rescue Method
- Assisted
- Minimum User Weight
- 130 lb
- Rescue Mode
- Lower, Raise
- Wire Color
- Blue, Silver
Dimensions
- Length
- 55 ft
- Lifeline Length
- 55 ft
Description
Self Retracting Lifeline, Minimum User Weight 130 lb, Anchoring Location Overhead Only, Anchorage End Connection Material Not Applicable, Anchorage End Connection Type Not Applicable, Harness End Connection Swivel Snap Hook, Harness End Connection Material Steel, Lifeline Length 55 ft, Lifeline Material Steel, Number of Legs 1, RFID Equipped Yes, Weight Capacity 310 lb, Series Ultra-Lok(TM), Rebar Hook Gate Opening Size Not Applicable, Color Blue, Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.