Zoro Homepage

Permanent Roof Anchor with Flashing and Cap

  • Mfr # 2103671

  • Zoro # G1228538


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Material
Zinc Plated Steel
Brand and Series
3M DBI-SALA
Anchor Material
stainless steel
Attachment Point
D-ring
Tensile Strength
5,000 lbs. (22kN)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2103671
Zoro #
G1228538
UPC #
840779011780
Country of Origin
Philippines

Details

Item
Permanent U Bolt Roof Anchor
Material
Zinc Plated Steel
Brand and Series
3M DBI-SALA
Anchor Material
stainless steel
Attachment Point
D-ring
Tensile Strength
5,000 lbs. (22kN)
Standards
OSHA 1910.66, OSHA 1926.502
Weight Capacity
310 lbs. (141 kg)

Description

Permanent U Bolt Roof Anchor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.