Nano-Lok Personal Self Retracting Lifeline, Quick-Connect, Steel, 1 Leg(s), 420 lb Weight Capacity
Mfr # 3100523
Zoro # G709016910
product price:Â $288.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
420 lb
Color
Blue
Harness End Connection
Quick-Connect
Harness End Connection Material
Steel
Number of Legs
1
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3100523
Zoro #
G709016910
UPC #
00648250242247
Country of Origin
United States
Dimensions
Lifeline Length
6 ft
Details
Item
Personal Self Retracting Lifeline
Weight Capacity
420 lb
Color
Blue
Harness End Connection
Quick-Connect
Harness End Connection Material
Steel
Number of Legs
1
Series
Nano-Lok
SRL Housing Material
Nylon Thermoplastic
Visual Load Indicator
Yes
Anchoring Location
Overhead Only
Anchorage End Connection Material
Aluminum
Minimum User Weight
130 lb
ANSI SRL Type
SRL-P
Sealed
Yes
Lifeline Material
HPPE
Rescue Method
Self
ANSI SRL Class (2021)
Class 1
Rescue Mode
Lower
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
RFID Equipped
Yes
Anchorage End Connection Type
Carabiner
ANSI Standards Met
ANSI/ASSP Z359.14-2021
Description
Personal Self Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed Yes, Anchoring Location Overhead Only, ANSI SRL Class (2014) Not Applicable, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL-P, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Carabiner, Harness End Connection Quick-Connect, Harness End Connection Material Steel, Lifeline Length 6 ft, Lifeline Material HPPE, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.