This item is Discontinued.

3M Dbi-Sala Positioning Harness, 2XL, Polyester 1140083

Positioning Harness, 2XL, Polyester (Discontinued)

  • Mfr # 1140083
  • Zoro # G1622535
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1140083
Zoro #
G1622535
UPC #
00840779154302
Country of Origin
United States

Dimensions

Color and Size
Blue - 2XL

Details

Item
Positioning Harness
Harness Sizing
2XL
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back, Hips
Harness Application
Positioning
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Tongue
Standards
ANSI Z359.11,OSHA 1910.140,OSHA 1926.502
Webbing Material
Polyester
Series
ExoFit(TM) Plus Comfort
Includes Padding
Yes
Harness D-Ring Material
Zinc Plated Steel
Hardware Material
Steel
Shoulder Strap Buckles
None
Back D-Ring
Yes
Subpelvic Strap
Yes
Adjustable
Yes
Tensile Strength
3600 lb.
Front D-Ring
No
Stretchable
No
Harness Buckle Material
Steel
Side D-Rings
Yes
Features
Integrated Easy-Link SRL Adapter Connects and Disconnect Personal SRLs
RFID Equipped
Yes
Padding Location
Back, Leg, Shoulder, Waist
With Belt
Yes
Torso Adjustment
Mating
Webbing Coating
Uncoated
Harness Color
Blue

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Blue, Harness D-Ring Material Steel, Harness Sizing 2XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Leg, Shoulder, Waist, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Features Integrated Easy-Link SRL Adapter Connects and Disconnect Personal SRLs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.