This item is Discontinued.

3M Dbi-Sala Positioning Lanyard, 10 ft., 310 lb. Weight Capacity, Blue 1234099

Positioning Lanyard, 10 ft., 310 lb. Weight Capacity, Blue (Discontinued)

  • Mfr # 1234099
  • Zoro # G1623725
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1234099
Zoro #
G1623725
UPC #
840779162383
Country of Origin
United States

Dimensions

Length
10 ft.
Strap Width
1/2"
Length Range
6 1/2 ft to 10 ft
Minimum Length
6 ft 6 in
Rebar Hook Gate Opening Size
2 1/2 in
Adjustable Length
Yes

Details

Item
Positioning Lanyard
Series
Trigger X
Weight Capacity
310 lb.
Color
Blue
Tensile Strength
5000 lb.
Anchorage End Connection
Rebar Hook
Visual Load Indicator
No
Locking Anchorage Connection Hook Type
Rebar Hook
Features
Aramid Fiber Rope with Wear Indicating Red Core is Designed to be Abrasion Resistant
Locking Harness Connection Hook Type
Rebar Hook
Anchorage Hook Gate Opening
2-1/2"
Hardware Material
Alloy Steel
Line Material
Nylon
For Use With
Mfr. No. 9513452, 2108403, 1112580, 1112581, 1112582, 1112583, 1113190, 1113191, 1113192, 1113193, 1118650, 1118651, 1118652, 1118666
Number of Legs
1
Standards
ANSI Z359.3, OSHA 1910.269, 1926.502, 1926.954
RFID Equipped
Yes
Lanyard Material
Nylon
Lanyard Type
Adjustable
Anchorage End Connection Material
Steel
Brand and Series
3M DBI-Sala Trigger X
Anchorage End Connection Type
Rebar Hook

Description

Positioning Lanyard, Adjustable Length Yes, Anchorage End Connection Material Steel, Anchorage End Connection Type Rebar Hook, Lanyard Material Nylon, Minimum Length 6 ft 6 in, Weight Capacity 310 lb, Color Blue, Length 10 ft, Features Aramid Fiber Rope with Wear Indicating Red Core is Designed to be Abrasion Resistant, Hardware Material Steel, Lanyard Type Adjustable, Rebar Hook Gate Opening Size 2 1/2 in, RFID Equipped Yes, Series Trigger X

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.