This item is Discontinued.

3M Dbi-Sala Positioning Lanyard, 10 ft., Blue 1234101

Positioning Lanyard, 10 ft., Blue (Discontinued)

  • Mfr # 1234101
  • Zoro # G1623840
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1234101
Zoro #
G1623840
UPC #
00840779157990
Country of Origin
United States

Dimensions

Length
10 ft.
Strap Width
1/2"
Minimum Length
6 ft 6 in
Length Range
6 1/2 ft to 10 ft
Adjustable Length
Yes

Details

Item
Positioning Lanyard
Weight Capacity
310 lb.
Color
Blue
Standards
ANSI Z359.3, OSHA 1910.269, 1926.502, 1926.954
Number of Legs
1
Series
Trigger X
Anchorage End Connection
Snap Hook
Tensile Strength
5000 lb.
Hardware Material
Aluminum
Anchorage Hook Gate Opening
3/4"
Locking Harness Connection Hook Type
Snap Hook
Locking Anchorage Connection Hook Type
Snap Hook
For Use With
Mfr. No. 9513452, 2108403, 1112580, 1112581, 1112582, 1112583, 1113190, 1113191, 1113192, 1113193, 1118650, 1118651, 1118652, 1118666
Features
Aramid Fiber Rope with Wear Indicating Red Core is Designed to be Abrasion Resistant
Visual Load Indicator
No
RFID Equipped
Yes
Anchorage End Connection Material
Aluminum
Anchorage End Connection Type
Snap Hook
Lanyard Type
Adjustable

Description

Positioning Lanyard, Adjustable Length Yes, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Snap Hook, Lanyard Material Nylon, Minimum Length 6 ft 6 in, Weight Capacity 310 lb, Color Blue, Length 10 ft, Features Aramid Fiber Rope with Wear Indicating Red Core is Designed to be Abrasion Resistant, Hardware Material Aluminum, Lanyard Type Adjustable, RFID Equipped Yes, Series Trigger X, Standards ANSI Z359.3, OSHA 1910.269, OSHA 1926.502, OSHA 1926.954

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.