Shop All Lanyards and Lifelines
3M Dbi-Sala
Positioning Lanyard, 20-1/2", Silver
Mfr # 5920050
Zoro # G1139555
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plated Steel Alloy, Zinc Plated Steel Alloy Chain
- Anchorage Hook Gate Opening 2-1/2"
- Number of Legs 2
- Locking Anchorage Connection Hook Type Snap Hook
- Standards ANSI A10.32, OSHA 1910.66, OSHA 1926.502
Product Information
- Brand 3M Dbi-Sala
- MFR # 5920050
- Zoro # G1139555
- UPC # 00648250161890
- Country of Origin Taiwan, Province of China
- Category Lanyards and Lifelines
Dimensions
Length | 20 in |
Length Range | 20 in |
Adjustable Length | No |
Rebar Hook Gate Opening Size | 2 1/2 in |
Minimum Length | 20 in |
Details
Description
Positioning Lanyard, Adjustable Length No, Anchorage End Connection Material Steel, Anchorage End Connection Type 2-1/2 in Steel Rebar Hook, Harness End Connection Swivel Snap Hook, Harness End Connection Material Steel, Lanyard Material Steel Chain, Minimum Length 20 in, Weight Capacity 310 lb, Color Silver, Length 20 in, Hardware Material Steel, Lanyard Type Rebar Positioning, Rebar Hook Gate Opening Size 2 1/2 in, RFID Equipped Yes, Standards ANSI A10.32, OSHA 1910.66, OSHA 1926.502
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Pompier Hook, 3600 lb. Gate (01850)
- BRADLEY Bradley® Drench Shower Tester - S19-330ST (S19-330ST)
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 9, 9, PR (S25EP-33-009)
- QUEUE SOLUTIONS WallMaster 300, Black, 10' Yellow/Black Diagonal Belt (WM300B-YB100)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1244412)
- 3M DBI-SALA SecuraSpan I-Beam HLL Stanchion with Base (7400047)
- 3M DBI-SALA Vertical Lifeline, 50 ft., White (1202794)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100532)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1244311)
- 3M DBI-SALA Rescue Lanyard, 2 ft., Blue (1231460)
- SAFEWAZE Shock Pack, D-Ring/Snap Hook (FS8800SP-D)
- 3M Dbi-Sala Lanyards and Lifelines