This item is Discontinued.

3M Dbi-Sala Positioning Lanyard, 6 ft., 310 lb. Weight Capacity, Blue 1234093

Positioning Lanyard, 6 ft., 310 lb. Weight Capacity, Blue (Discontinued)

  • Mfr # 1234093
  • Zoro # G1623795
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1234093
Zoro #
G1623795
UPC #
840779162321
Country of Origin
United States

Dimensions

Length
6 ft.
Strap Width
1/2"
Adjustable Length
Yes
Length Range
4 ft to 6 ft
Minimum Length
4 ft
Rebar Hook Gate Opening Size
2 1/2 in

Details

Item
Positioning Lanyard
Series
Trigger X
Weight Capacity
310 lb.
Color
Blue
Tensile Strength
5000 lb.
Anchorage End Connection
Rebar Hook
Anchorage Hook Gate Opening
2-1/2"
Features
Aramid Fiber Rope with Wear Indicating Red Core is Designed to be Abrasion Resistant
For Use With
Mfr. No. 9513452, 2108403, 1112580, 1112581, 1112582, 1112583, 1113190, 1113191, 1113192, 1113193, 1118650, 1118651, 1118652, 1118666
Hardware Material
Alloy Steel
Number of Legs
1
Standards
ANSI Z359.3, OSHA 1910.269, 1926.502, 1926.954
Locking Anchorage Connection Hook Type
Rebar Hook
Locking Harness Connection Hook Type
Rebar Hook
Harness Hook Gate Opening
11/16"
Visual Load Indicator
No
Line Material
Nylon
Brand and Series
3M DBI-Sala Trigger X
Lanyard Type
Adjustable
RFID Equipped
Yes
Anchorage End Connection Type
Rebar Hook
Anchorage End Connection Material
Steel
Lanyard Material
Nylon

Description

Positioning Lanyard, Adjustable Length Yes, Anchorage End Connection Material Steel, Anchorage End Connection Type Rebar Hook, Lanyard Material Nylon, Minimum Length 4 ft, Weight Capacity 310 lb, Color Blue, Length 6 ft, Features Aramid Fiber Rope with Wear Indicating Red Core is Designed to be Abrasion Resistant, Hardware Material Steel, Lanyard Type Adjustable, Rebar Hook Gate Opening Size 2 1/2 in, RFID Equipped Yes, Series Trigger X

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.