This item is Discontinued.

3M Dbi-Sala Positioning Lanyard, 8 ft., 310 lb. Weight Capacity, Blue 1234098

Positioning Lanyard, 8 ft., 310 lb. Weight Capacity, Blue (Discontinued)

  • Mfr # 1234098
  • Zoro # G1623761
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1234098
Zoro #
G1623761
UPC #
840779162376
Country of Origin
United States

Dimensions

Length
8 ft.
Strap Width
1/2"
Minimum Length
5 ft
Length Range
5 ft to 8 ft
Adjustable Length
Yes

Details

Item
Positioning Lanyard
Series
Trigger X
Weight Capacity
310 lb.
Color
Blue
Tensile Strength
5000 lb.
Anchorage End Connection
Snap Hook
Locking Harness Connection Hook Type
Snap Hook
Standards
ANSI Z359.3, OSHA 1910.269, 1926.502, 1926.954
For Use With
Mfr. No. 9513452, 2108403, 1112580, 1112581, 1112582, 1112583, 1113190, 1113191, 1113192, 1113193, 1118650, 1118651, 1118652, 1118666
Locking Anchorage Connection Hook Type
Snap Hook
Line Material
Nylon
Hardware Material
Aluminum
Visual Load Indicator
No
Features
Aramid Fiber Rope with Wear Indicating Red Core is Designed to be Abrasion Resistant
Number of Legs
1
Anchorage Hook Gate Opening
3/4"
Lanyard Material
Nylon
Lanyard Type
Adjustable
Anchorage End Connection Material
Aluminum
RFID Equipped
Yes
Brand and Series
3M DBI-Sala Trigger X
Anchorage End Connection Type
Snap Hook

Description

Positioning Lanyard, Adjustable Length Yes, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Snap Hook, Lanyard Material Nylon, Minimum Length 5 ft, Weight Capacity 310 lb, Color Blue, Length 8 ft, Features Aramid Fiber Rope with Wear Indicating Red Core is Designed to be Abrasion Resistant, Hardware Material Aluminum, Lanyard Type Adjustable, RFID Equipped Yes, Series Trigger X, Standards ANSI Z359.3, OSHA 1910.269, OSHA 1926.502, OSHA 1926.954

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.