Zoro Homepage

Quick Wrap Tape, 1" W, 1-3/32" L, PK10

  • Mfr # 1500169

  • Zoro # G3920353


product price: $267.99
/pk 10, $26.80/ea
Free Shipping & Returns

Key Features

Color
Blue
Width
1 in
Length
9 ft
Max. Working Load
2 lb
Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1500169
Zoro #
G3920353
UPC #
00840779151325
Country of Origin
United States

Dimensions

Width
1 in
Length
9 ft

Details

Item
Quick Wrap Tape
Color
Blue
Max. Working Load
2 lb
Material
Polyurethane
Installation Method
Manual
For Use With
Tool
Tool End Connection
Tape-On
Tethering Component
Attachment Point
Weight Capacity
2 lb
Brand and Series
3M DBI-SALA
Attachment Point Style
Tape Wrap
For Tool Type
Hand Tools
D-Ring Material
Plastic
Strap Color
Blue
Tool Attachment Method
Tape-On
Tape Color
Blue

Description

Quick Wrap Tape, Attachment Point Style Tape Wrap, Color Blue, D-Ring Material Plastic, Strap Color Blue, Tethering Component Attachment Point, Tethering End Connection Not Applicable, Tool Attachment Method Tape-On, Tool End Connection Tape-On, Weight Capacity 2 lb, Width 1 in, For Tool Type Hand Tools, Material Polyurethane, Length 9 ft, Fits Shaft Diameter (Maximum) Not Applicable, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.