Rescue and Descent System, 310 lb. Capacity, Full Body Harness with Front D Ring (Discontinued)
- Mfr # 3321050
- Zoro # G7806793
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3321050
Zoro #
G7806793
UPC #
840779049539
Country of Origin
United States
Dimensions
Length
50 ft.
Cable Dia.
3/8"
Details
Item
Rescue and Descent System
Includes
Carabiner
Hardware Material
Aluminum
For Use With
Full Body Harness with Front D Ring
Weight Capacity
310 lb
Standards
OSHA and ANSI Z359.4
Line Material
Kernmantle
Color
Yellow
Tensile Strength
5,500 lb
Material
Cast Aluminum Housing
Description
Rescue and Descent System, Color Yellow, Weight Capacity 310 lb, Standards OSHA and ANSI Z359.4, Line Material Kernmantle, Includes Carabiner, For Use With Full Body Harness with Front D Ring, Hardware Material Aluminum, Tensile Strength 5,500 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.