Zoro Homepage

Rescue Lanyard, 6 ft., 310 lb. Weight Capacity

  • Mfr # 1244360

  • Zoro # G1270967


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
310 lb.
Series
ShockWave(TM)2
Hardware Material
Hook: Zinc Plated Steel
Length
6 ft.
Harness Connection
Snap Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1244360
Zoro #
G1270967
UPC #
840779011209
Country of Origin
United States

Dimensions

Length
6 ft.

Details

Item
Rescue Lanyard
Weight Capacity
310 lb.
Series
ShockWave(TM)2
Hardware Material
Hook: Zinc Plated Steel
Harness Connection
Snap Hook
Anchorage End Connection
Rebar Hook
Standards
ANSI A10.32, ANSI Z359.1, ANSI Z359.13, OSHA 1910.66, OSHA 1926.502
Max. Working Load
310 lb.
Line Material
Polyester Tubular Web
Color
Yellow
Number of Rescue Rings
0
Application
Construction, General Industrial, Oil & Gas, Transportation, Utilities

Description

Shock-Absorbing Lanyard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.