ShockWave(TM)2 Rescue Lanyard, 6 ft. Length, Snap Hook, Steel, 2 Leg(s), 310 lb. Weight Capacity

  • Mfr # 1244455

  • Zoro # G1269381


product price:  $259.99
/ea
Free Shipping & Returns

Key Features

Length
6 ft.
Weight Capacity
310 lb.
Color
Yellow
Material
Polyester Tubular Web
Standards
ANSI A10.32, OSHA 1910.66, OSHA 1926.502
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1244455
Zoro #
G1269381
UPC #
-
Country of Origin
United States

Dimensions

Length
6 ft.
Max. Working Length
6 ft
Harness Connection Gate Opening Size
3/4 in
Adjustable Length
No
Maximum Working Length
6 ft

Details

Item
Rescue Lanyard
Weight Capacity
310 lb.
Color
Yellow
Material
Polyester Tubular Web
Standards
ANSI A10.32, OSHA 1910.66, OSHA 1926.502
Harness End Connection
Snap Hook
Harness End Connection Material
Steel
Number of Legs
2
Series
ShockWave(TM)2
Anchorage End Connection
Snap Hook
Max. Working Load
310 lb.
Visual Load Indicator
Yes
Hardware Material
Steel
For Use With
Connected Safety ID Equipped
RFID Equipped
Yes
Rescue Ring Material
Steel
Anchorage End Connection Material
Steel
Number of Rescue Rings
1
Anchorage End Connection Type
Snap Hook
Includes Rescue Ring
Yes
Shock-Absorbing Lanyard Material
Polyester
Shock Absorbing Type
Tubular Webbing
Type
Variable/Elastic
ANSI Standards Met
ANSI A10.32
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502

Description

Shock-Absorbing Lanyard, Color Yellow, Visual Load Indicator Yes, Hardware Material Steel, Shock-Absorbing Lanyard Material Polyester, Shock Absorbing Type Tubular Webbing, Number of Legs 2, Weight Capacity 310 lb, Anchorage End Connection Type Snap Hook, Adjustable Length No, Harness End Connection Snap Hook, Anchorage End Connection Material Steel, Harness End Connection Material Steel, Maximum Working Length 6 ft, ANSI Standards Met ANSI A10.32, OSHA Standards Met OSHA 1910.66, OSHA 1926.502

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.