This item is Discontinued.

No Product Image Available

Rescue Positioning 4, 1 25 (Discontinued)

  • Mfr # 3602025
  • Zoro # G0614367
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3602025
Zoro #
G0614367
UPC #
840779051304
Country of Origin
United States

Dimensions

Overall Length
25 ft
Cable Dia.
3/8 in
Max. Working Length
25 ft
Maximum Working Length
25 ft
Cable Diameter
0.375 in

Details

Item
Rescue Positioning 4,1 25
Weight Capacity
250 lb
Hardware Material
Steel
Tensile Strength
5,000 lbf
Includes
4:1 Pulley, (2) Carabiners, Carrying Bag, Rope, Webbed Strap Pass-Through Anchor
Standards
ANSI Z117.1, Z117.1-1995, OSHA 1910.146
Color
Blue
Line Material
Polyamide
Descent Type
Vertical
No. of Carabiners Included
2
Brand and Series
3M DBI-SALA Rollgliss
Storage Type
Bag
Series
Rollgliss
Anchor Style Included
Webbed Strap Pass-Through
Operation Mode
Manual
Rescue Method
Assisted, Self
Rescue Mode
Lower, Raise
Includes Rescue Pole
No
Rescue System Component
Rescue System
Workers per System
2
Anchorage End Connection
Carabiner
Harness End Connection
Carabiner
Number of Carabiners Included
2

Description

Rescue Positioning 4,1 25, Color Blue, Weight Capacity 250 lb, Standards ANSI Z117.1, Z117.1-1995, OSHA 1910.146, Workers per System 2, Maximum Working Length 25 ft, Rescue System Component Rescue System, Rescue Mode Lower, Raise, Line Material Polyamide, Rescue Equipment Type Pulley System, Includes 4:1 Pulley, (2) Carabiners, Carrying Bag, Rope, Webbed Strap Pass-Through Anchor, Harness End Connection Carabiner, Anchorage End Connection Carabiner

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.