Rescue System, 310 lb. Capacity, Full Body Harness with Front D Ring (Discontinued)
- Mfr # 3320300
- Zoro # G8415626
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3320300
Zoro #
G8415626
UPC #
840779073719
Country of Origin
United States
Dimensions
Length
300 ft.
Cable Dia.
3/8"
Details
Item
Rescue System
Includes
Carabiner, Sling
Hardware Material
Aluminum, Steel
For Use With
Full Body Harness with Front D Ring
Weight Capacity
310 lb
Standards
OSHA and ANSI Z359.4-2007, CSA Z259.2.3-99
Line Material
Kernmantle
Tensile Strength
5,500 lb
Color
Yellow
Description
Rescue System, Color Yellow, Weight Capacity 310 lb, Standards OSHA and ANSI Z359.4-2007, CSA Z259.2.3-99, Line Material Kernmantle, Includes Carabiner, Sling, For Use With Full Body Harness with Front D Ring, Hardware Material Aluminum, Steel, Tensile Strength 5,500 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.