3M Dbi-Sala

Retrieval Full Body Harness, Universal, Repel(TM) Polyester


product price: $183.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Standards OSHA 1910.140, OSHA 1926.502, ANSI Z359.11-2014
  • Hardware Material Steel
  • Webbing Material Polyester
  • Chest Strap Buckles Mating
  • Harness D-Ring Material Steel
See all product information

Product Information

Dimensions

Color and Size Blue - Universal

Details

Item Full Body Harness
Standards OSHA 1910.140, OSHA 1926.502, ANSI Z359.11-2014
Hardware Material Steel
Webbing Material Polyester
Chest Strap Buckles Mating
Harness D-Ring Material Steel
Features Built-In Lanyard Keepers, Impact Indicator, No-Tangle Design, Pass-Through Buckle Leg Strap Repels Webbing, Protected Labels, Shoulder D-Rings
Harness Application General Use
Leg Strap Buckles Mating
Weight Capacity 420 lb
Series Delta(TM)
Harness Style Vest
With Belt No
Padding Location No Padding
RFID Equipped Yes
Harness Sizing Universal (S/M/L/XL)
Harness Color Blue
Includes Padding No
D-Ring Locations Back, Shoulders
Torso Adjustment Cam
Webbing Coating Uncoated
Industry Construction, General Industry, Oil and Gas, Transportation, Utilities
ANSI Standards Met ANSI Z359.11

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Blue, Harness D-Ring Material Steel, Harness Sizing Universal (S/M/L/XL), Includes Padding No, Leg Strap Buckles Mating, Padding Location No Padding, Torso Adjustment Cam, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, Shoulders, RFID Equipped Yes, Industry Construction, General Industry, Oil and Gas, Transportation, Utilities

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.