Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1109227
Zoro #
G1260388
UPC #
-
Country of Origin
United States
Dimensions
Color and Size
Blue - XS
Details
Item
Retrieval Full Body Harness
Harness Sizing
XS
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back, Shoulder, Side
Harness Application
Positioning, Retrieval
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Standards
ANSI Z359.1,ANSI Z359.3,ANSI Z359.4,OSHA 1910.66,OSHA 1926.502
Webbing Material
Polyester
Series
ExoFit(TM)
Includes Padding
Yes
Features
Hardware Material
Steel
Harness D-Ring Material
Steel
RFID Equipped
Yes
Harness Color
Blue
Webbing Coating
Uncoated
Padding Location
Back, Leg, Shoulder
With Belt
No
Torso Adjustment
Mating
ANSI Standards Met
ANSI Z359.1, ANSI Z359.3, ANSI Z359.4
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Blue, Harness D-Ring Material Steel, Harness Sizing XS, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Hips, Shoulders, RFID Equipped Yes, Industry Construction, General Industry, Transportation, Utilities
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.