Shop 3M DBI-SALA
See all product information
Roof Anchor, 9 in Length, 420 lb Weigth Capacity, Steel Anchor, 900 lb Tensile Strength
Mfr # 2103677
Zoro # G0635559
product price:Â $94.15
/eaKey Features
Standards
OSHA 1910.140, OSHA 1926.502
Length
9 in
Weight Capacity
420 lb
Tensile Strength
900 lb
Anchor Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2103677
Zoro #
G0635559
UPC #
840779011797
Country of Origin
United States
Dimensions
Length
9 in
Width
3 in
Details
Item
Roof Anchor
Standards
OSHA 1910.140, OSHA 1926.502
Weight Capacity
420 lb
Tensile Strength
900 lb
Anchor Material
Steel
Attachment Point
Swivel D-Ring
Workers per System
1
Material
Steel
D-Ring Material
Steel
For Roof Orientation
Flat, Inclined
Anchor Installation
Reusable
For Surface Material
Wood
Hinged
No
Includes Mounting Hardware
Yes
Fits Standing Seams
No
Brand and Series
3M DBI-SALA
ANSI Standards Met
ANSI Z359.2
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Clamp Compatible Seam
Nail Strip
Anchor Base Attachment Style
Screw
Description
Roof Anchor, Anchor Material Steel, D-Ring Material Steel, Clamp Compatible Seam Nail Strip, Length 9 in, Workers per System 1, Number of Clamps Not Applicable, Attachment Point Swivel D-Ring, For Roof Orientation Flat, Inclined, For Surface Material Wood, Mounting Type Bolt-On, Weight Capacity 420 lb, Width 3 in, Anchor Base Attachment Style Screw, ANSI Standards Met ANSI Z359.2, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Anchor Installation Reusable, Fits Standing Seams No, Hinged No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.