Zoro Homepage

Rollgliss Descender, Sloped/Auto Retract

  • Mfr # 3303001

  • Zoro # G1273651


product price: $8,851.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
310 lb
Hardware Material
Aluminum, Stainless Steel
Length
115 ft
Tensile Strength
3,600 lbf
Includes
Adapter Kit for Slope Descent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3303001
Zoro #
G1273651
UPC #
-
Country of Origin
United States

Dimensions

Length
115 ft
Cable Dia.
3/16 in
Overall Length
115 ft
Max. Working Length
115 ft
Cable Diameter
0.188 in
Maximum Working Length
115 ft

Details

Item
Descent Device
Weight Capacity
310 lb
Hardware Material
Aluminum, Stainless Steel
Tensile Strength
3,600 lbf
Includes
Adapter Kit for Slope Descent
Standards
ANSI Z359
Line Material
Steel
Color
Blue
Harness End Connection
D-Ring
Rescue Mode
Lower
Descent Type
Sloped
Rescue System Component
Low Speed Descent Device
Series
Rollgliss
Kit Includes
Suspension Bar, Guide Cable Hardware Kit
Operation Mode
Manual
Includes Rescue Pole
No
Brand and Series
3M DBI-SALA Rollgliss
Anchorage End Connection
Carabiner
Workers per System
1
Application
Construction, General Industrial, Mining, Oil & Gas, Utilities, Wind Energy

Description

Descent Device, Color Blue, Weight Capacity 310 lb, Standards ANSI Z359, Workers per System 1, Maximum Working Length 115 ft, Rescue System Component Low Speed Descent Device, Rescue Mode Lower, Line Material Steel, Rescue Equipment Type Personal System, Includes Adapter Kit for Slope Descent, Harness End Connection D-Ring, Anchorage End Connection Carabiner, Cable Diameter 0.188 in, Descent Type Sloped, Hardware Material Aluminum, Stainless Steel, Includes Rescue Pole No, Operation Mode Manual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.