This item is Discontinued.

3M Dbi-Sala Rollgliss R350 Rescue and Positioning Device, 3:1 Ratio 8902004

Rollgliss R350 Rescue and Positioning Device, 3:1 Ratio (Discontinued)

  • Mfr # 8902004
  • Zoro # G1229545
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8902004
Zoro #
G1229545
UPC #
840779007158
Country of Origin
China

Dimensions

Length
200 ft
Overall Length
200 ft
Cable Dia.
3/8 in
Max. Working Length
50 ft

Details

Item
Rescue Positioning Device
Weight Capacity
320 lb
Hardware Material
Aluminum
Includes
3:1 Pulley, (4) Carabiners, Carrying Bag, Rope, Webbed Strap Pass-Through Anchor
Standards
ANSI Z117.1, ANSI Z117.1-1995, OSHA 1910.146
Color
Silver
Line Material
Nylon, Polyester
Rescue Method
Assisted
Operation Mode
Manual
Descent Type
Vertical
Brand and Series
3M DBI-SALA Rollgliss
Anchorage End Connection
Carabiner
Storage Type
Bag
Workers per System
2
Harness End Connection
Carabiner
Includes Rescue Pole
No
No. of Carabiners Included
4
Rescue Mode
Lower, Raise
Anchor Style Included
Webbed Strap Pass-Through
Kit Features
Interchangeable Pulley System
Rescue System Component
Rescue System
Series
Rollgliss

Description

Rescue Positioning Device, Color Silver, Weight Capacity 320 lb, Standards ANSI Z117.1, ANSI Z117.1-1995, OSHA 1910.146, Workers per System 2, Rescue System Component Rescue System, Rescue Mode Lower, Raise, Line Material Nylon, Polyester, Rescue Equipment Type Rescue System, Includes 3:1 Pulley, (4) Carabiners, Carrying Bag, Rope, Webbed Strap Pass-Through Anchor, Harness End Connection Carabiner, Anchorage End Connection Carabiner, Anchor Style Included Webbed Strap Pass-Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.