This item is Discontinued.

3M Dbi-Sala Rollgliss Rescumatic Automatic Descent Device 3300050

Rollgliss Rescumatic Automatic Descent Device (Discontinued)

  • Mfr # 3300050
  • Zoro # G0614330
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3300050
Zoro #
G0614330
UPC #
840779073344
Country of Origin
Unknown

Dimensions

Cable Dia.
5/16 in
Overall Length
50 ft
Cable Diameter
0.313 in

Details

Item
50 Ft. 15.2M Rescuematic System
Weight Capacity
300 lb
Hardware Material
Aluminum, Stainless Steel
Includes
Body Sling, Carrying Bag, Carabiner, Rescumatic Device, Rope, Rope Spool
Standards
CSA Z259.2.3 - Class 1E
Color
Orange
Line Material
Polyester, Steel
Includes Rescue Pole
No
Rescue System Component
Rescue Cradle, Rescue System
Brand and Series
3M DBI-SALA Rollgliss
Operation Mode
Manual
Rescue Mode
Lower
Workers per System
1
Harness End Connection
Carabiner
No. of Carabiners Included
1
Series
Rollgliss
Rescue Method
Self
Anchorage End Connection
Carabiner
Kit Features
Bi-Directional
Descent Type
Vertical
Storage Type
Bag
Number of Carabiners Included
1

Description

50 Ft. 15.2M Rescuematic System, Color Orange, Weight Capacity 300 lb, Standards CSA Z259.2.3 - Class 1E, Workers per System 1, Rescue System Component Rescue Cradle, Rescue System, Rescue Mode Lower, Line Material Polyester, Steel, Rescue Equipment Type Pulley System, Includes Body Sling, Carrying Bag, Carabiner, Rescumatic Device, Rope, Rope Spool, Harness End Connection Carabiner, Anchorage End Connection Carabiner, Cable Diameter 0.313 in, Descent Type Vertical

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.