This item is Discontinued.

3M Dbi-Sala Rollgliss Rescumatic Automatic Descent Device 3300100

Rollgliss Rescumatic Automatic Descent Device (Discontinued)

  • Mfr # 3300100
  • Zoro # G1228608
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3300100
Zoro #
G1228608
UPC #
840779008520
Country of Origin
Unknown

Dimensions

Cable Dia.
5/16 in
Overall Length
100 ft
Max. Working Length
100 ft
Cable Diameter
0.313 in
Maximum Working Length
100 ft

Details

Item
Descent Device,Orange
Weight Capacity
300 lb
Hardware Material
Aluminum, Stainless Steel
Includes
Body Sling, Carrying Bag, Carabiner, Rescumatic Device, Rope, Rope Spool
Standards
CSA Z259.2.3 - Class 1E
Color
Orange
Line Material
Polyester, Steel
Anchorage End Connection
Carabiner
Series
Rollgliss
Kit Features
Bi-Directional
Rescue Mode
Lower
Workers per System
1
No. of Carabiners Included
1
Storage Type
Bag
Includes Rescue Pole
No
Rescue System Component
Rescue Cradle, Rescue System
Rescue Method
Self
Descent Type
Vertical
Operation Mode
Manual
Brand and Series
3M DBI-SALA Rollgliss
Harness End Connection
Carabiner
Number of Carabiners Included
1

Description

Descent Device,Orange, Color Orange, Weight Capacity 300 lb, Standards CSA Z259.2.3 - Class 1E, Workers per System 1, Maximum Working Length 100 ft, Rescue System Component Rescue Cradle, Rescue System, Rescue Mode Lower, Line Material Polyester, Steel, Rescue Equipment Type Pulley System, Includes Body Sling, Carrying Bag, Carabiner, Rescumatic Device, Rope, Rope Spool, Harness End Connection Carabiner, Anchorage End Connection Carabiner, Cable Diameter 0.313 in, Descent Type Vertical

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.