Shop 3M DBI-SALA
See all product information
Create Account
Roof Anchor, 25 in Length, 310 lb Weigth Capacity, Steel Anchor, Pivot D-Ring
- Mfr # 2103673
- Zoro # G3116057
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Standards
OSHA 1910.140, OSHA 1926.502
Length
25 in
Weight Capacity
310 lb
Tensile Strength
1,800 lb
Anchor Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2103673
- Zoro #
- G3116057
- UPC #
- 00840779000661
- Country of Origin
- China
- Item
- Roof Anchor
- Standards
- OSHA 1910.140, OSHA 1926.502
- Weight Capacity
- 310 lb
- Tensile Strength
- 1,800 lb
- Anchor Material
- Steel
- Attachment Point
- Pivot D-Ring
- Workers per System
- 2
- Material
- Alloy, Carbon Steel, Rubber
- Attaches To
- Lifeline System
- D-Ring Material
- Steel
- Color
- Black
- Includes Mounting Hardware
- Yes
- Fits Standing Seams
- No
- For Surface Material
- Wood
- Hinged
- No
- For Roof Orientation
- Flat, Inclined
- Anchor Installation
- Reusable
- Brand and Series
- 3M DBI-SALA
- Anchor Base Attachment Style
- Nail, Screw
- OSHA Standards Met
- OSHA 1910.140, OSHA 1926.502
- Clamp Compatible Seam
- Nail Strip
Dimensions
- Length
- 25 in
- Depth
- 1/4 in
- Width
- 3 in
Description
Roof Anchor, Anchor Material Steel, D-Ring Material Steel, Clamp Compatible Seam Nail Strip, Length 25 in, Workers per System 2, Number of Clamps Not Applicable, Attachment Point Pivot D-Ring, For Roof Orientation Flat, Inclined, For Surface Material Wood, Mounting Type Nail-In, Weight Capacity 310 lb, Width 3 in, Anchor Base Attachment Style Nail, Screw, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Anchor Installation Reusable, Fits Standing Seams No, Hinged No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.