This item is Discontinued.

3M Dbi-Sala Rope, 1/2, Nylon 250 Static Kernmantle 1205250

Rope, 1/2, Nylon 250 Static Kernmantle (Discontinued)

  • Mfr # 1205250
  • Zoro # G1268027
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1205250
Zoro #
G1268027
UPC #
-
Country of Origin
United States

Dimensions

Length
250 ft
Rope Diameter
1/2 in

Details

Item
Rope,1/2,Nylon 250 Static Kernmantle
Weight Capacity
310 lb
Material
Nylon
For Use With
Descent Systems
Standards
OSHA 1910.140, OSHA 1926.502, ANSI/ASSP Z359.2-2017
Color
Red
Rescue System Component
Rope
Brand and Series
3M DBI-SALA
Accessory Type
Rope,1/2,Nylon 250 Static Kernmantle
Series
Manual Fisc Descender

Description

Rope,1/2,Nylon 250 Static Kernmantle, Color Red, Weight Capacity 310 lb, Length 250 ft, Standards OSHA 1910.140, OSHA 1926.502, ANSI/ASSP Z359.2-2017, Rope Diameter 1/2 in, Material Nylon, Rescue System Component Rope, For Use With Descent Systems, Rescue Equipment Type Rope, Includes Not Applicable, Accessory Type Rope,1/2,Nylon 250 Static Kernmantle, Series Manual Fisc Descender

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.