Rope Adjuster with Lanyard, Steel, 310 lb, Red, Silver, For Rope Size: 5/8 in
Mfr # 1340005
Zoro # G1219368
product price:Â $177.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Weight Capacity
310 lb
Standards
ANSI A10.32, ANSI Z359.1, OSHA 1910.66, OSHA 1926.502
Color
Red, Silver
For Rope Material
Polyester, Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1340005
Zoro #
G1219368
UPC #
840779009558
Country of Origin
United States
Dimensions
For Rope Size
5/8 in
Lanyard Length
2 ft
Length
2 Feet
Details
Item
Rope Adjuster with Lanyard
Material
Steel
Weight Capacity
310 lb
Standards
ANSI A10.32, ANSI Z359.1, OSHA 1910.66, OSHA 1926.502
Color
Red, Silver
For Rope Material
Polyester, Polypropylene
Includes
Shock-Absorbing Lanyard
Visual Load Indicator
No
Rope Grab Type
Manual
Rope Lifeline Component
Rope Grab
Shock-Absorbing Lanyard
Yes
Garment Style
Yes
Detaches from Lifeline
End
Brand and Series
3M Protecta
Rope Grab Material
Steel
OSHA Standards Met
OSHA 1926.502
Includes Lanyard
Yes
Description
Rope Grab, Weight Capacity 310 lb, Rope Lifeline Component Rope Grab, Rope Grab Type Manual, Color Red, Silver, Includes Shock-Absorbing Lanyard, Includes Lanyard Yes, Rope Grab Material Steel, Shock-Absorbing Lanyard Yes, Lanyard Length 2 ft, For Rope Material Polyester, Polypropylene, For Rope Size 5/8 in, OSHA Standards Met OSHA 1926.502, Detaches from Lifeline End, Visual Load Indicator No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.