This item is Discontinued.

3M Dbi-Sala Rope Lanyard, 7 ft., 310 lb. Weight Capacity 1232365

Rope Lanyard, 7 ft., 310 lb. Weight Capacity (Discontinued)

  • Mfr # 1232365
  • Zoro # G1268605
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1232365
Zoro #
G1268605
UPC #
-
Country of Origin
United States

Dimensions

Length
7 ft.

Details

Item
Rope Lanyard
Weight Capacity
310 lb.
Harness Connection
Snap Hook
Anchorage End Connection
Snap Hook
Max. Working Load
310 lb.
Number of Rescue Rings
0

Description

Lnyd Rope 7 1/2 N 9502116 Ends

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.