This item is Discontinued.

3M Dbi-Sala Rope Lanyard, 8 ft., 310 lb. Weight Capacity 1232370

Rope Lanyard, 8 ft., 310 lb. Weight Capacity (Discontinued)

  • Mfr # 1232370
  • Zoro # G1268611
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1232370
Zoro #
G1268611
UPC #
-
Country of Origin
United States

Dimensions

Length
8 ft.

Details

Item
Rope Lanyard
Weight Capacity
310 lb.
Harness Connection
Snap Hook
Anchorage End Connection
Snap Hook
Max. Working Load
310 lb.
Standards
ANSI A10.32, ANSI Z359.3, OSHA 1910.66, OSHA 1926.502
Number of Rescue Rings
0

Description

Lnyd Rope 8 1/2 N 9502116 Ends

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.