Rope Lanyard, 9 ft. Length, Snap Hook, 1 Leg(s), 310 lb. Weight Capacity
Mfr # 1232377
Zoro # G1268639
product price: $150.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
310 lb.
Color
White
Standards
ANSI A10.32, ANSI Z359.3, OSHA 1910.66, OSHA 1926.502
Material
Nylon Rope
Harness End Connection
Snap Hook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1232377
Zoro #
G1268639
UPC #
840779041787
Country of Origin
United States
Dimensions
Length
9 ft.
Details
Item
Rope Lanyard
Weight Capacity
310 lb.
Color
White
Standards
ANSI A10.32, ANSI Z359.3, OSHA 1910.66, OSHA 1926.502
Material
Nylon Rope
Harness End Connection
Snap Hook
Number of Legs
1
Anchorage End Connection
Snap Hook
Max. Working Load
310 lb.
Hardware Material
Hook: Zinc Plated Steel
For Use With
Connected Safety ID Equipped
Type
Fixed
Description
Lnyd Rope 9 1/2 N 9502116 Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.