Rope Lifeline with Snap Hook, 50 ft, 310 lbs. (141 kg) Weight Capacity

  • Mfr # 1202794

  • Zoro # G504874364


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
310 lbs. (141 kg)
Standards
ANSI A10.32, ANSI Z359.1, OSHA 1910.66, OSHA 1926.502
Material
Polyester/Polypropylene Blend
Anchorage End Connection
Snap Hook
Cable Dia.
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1202794
Zoro #
G504874364
UPC #
840779075522
Country of Origin
United States

Dimensions

Length
50 ft
Cable Dia.
16 mm

Details

Item
Rope Lifeline with Snap Hook
Weight Capacity
310 lbs. (141 kg)
Standards
ANSI A10.32, ANSI Z359.1, OSHA 1910.66, OSHA 1926.502
Material
Polyester/Polypropylene Blend
Anchorage End Connection
Snap Hook
Installation
Temporary

Description

3m dbi-sala 1202794 rope lifeline, 50'l, 310 cap lbs1202794 we offer an exhaustive line of twisted 3-strand and kernmantle type lifelines, available in assembly configurations with a snap hook or simple cut lengths only. We stock various sizes including (12.7 mm), 5/8" (16 mm) and 3/4" (19 mm) in polyester, nylon and polyester/polypropylene blend construction to suit almost any need imaginable. Our lifelines are extremely durable and incorporate unique terminations for added strength and durability. We also offer several styles of counterweights to keep the lifeline taut and optimize performance for rope grab systems. 50 ft. (15 m) rope lifeline 5/8" (16 mm) diameter polyester/polypropylene blend built-in self locking snap hook at one end durable, high strength 5-tuck splice equipped with 3m connected safety id (csid)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.