Sayfline Horizontal Lifeline System, 160 ft. Length, 310 lb Weight Capacity
Mfr # 7603160
Zoro # G1229350
product price: $2,844.99
/ea
Free Shipping & Returns
Key Features
Length
160 ft.
Weight Capacity
310 lb
Standards
OSHA 1910.140, OSHA 1926.502
Series
Sayfline
Hardware Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7603160
Zoro #
G1229350
UPC #
-
Country of Origin
China
Dimensions
Length
160 ft.
Lifeline Diameter
0.38 in
Details
Item
Horizontal Lifeline System
Weight Capacity
310 lb
Standards
OSHA 1910.140, OSHA 1926.502
Series
Sayfline
Hardware Material
Steel
Includes
Intermediate Bracket, Lifeline, Termination Hardware, (2) Energy Absorbers, Tensioner
For Use With
Anchorage Device
Workers per System
2
Lifeline Material
Steel
Add-On Style
Multi Span
Horizontal Lifeline Component
Horizontal Lifeline System
Cable Sleeve Type
Trailing
Includes Tie-Off Adapters
No
Lifeline Installation
Permanent
Includes Mounting Hardware
Yes
Required Accessories
Anchor Points
Retractable
No
Compatible Attachment Points
Anchorage Connectors
Maximum Add-On Units
3
Description
Horizontal Lifeline System, Lifeline Installation Permanent, Horizontal Lifeline Component Horizontal Lifeline System, Standards OSHA 1910.140, OSHA 1926.502, For Minimum Flange Width Not Applicable, For Maximum Inside Loop Width Not Applicable, Weight Capacity 310 lb, For Minimum Inside Loop Width Not Applicable, Workers per System 2, Compatible Attachment Points Anchorage Connectors, Lifeline Length 160 ft, Lifeline Material Steel, Mounting Type Tie-Off, Hardware Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.