Sayfline(TM) Rope Horizontal Lifeline System, 30 ft. Length, 310 lb. Weight Capacity
Mfr # 7600503
Zoro # G0620527
product price: $971.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
310 lb.
Standards
OSHA 1910.140, OSHA 1926.502
Series
Sayfline(TM)
Installation
Temporary/Portable
For Use With
Anchorage Device
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7600503
Zoro #
G0620527
UPC #
840779005338
Country of Origin
China
Dimensions
Length
30 ft.
Lifeline Diameter
0.69 in
Details
Item
Rope Horizontal Lifeline System
Weight Capacity
310 lb.
Standards
OSHA 1910.140, OSHA 1926.502
Series
Sayfline(TM)
Installation
Temporary/Portable
For Use With
Anchorage Device
Attaches To
Anchor Lifeline
Includes
Anchors, Shock Absorber, Tensioner
Hardware Material
Nylon, Polyester
Features
Single-Span
Lifeline Material
Kernmantle Rope
Workers per System
2
Lifeline Attachment Points
Dual Snap Hook
Horizontal Lifeline Component
Horizontal Lifeline System
Lifeline Installation
Reusable
Add-On Style
Single Span
Includes Tie-Off Adapters
Yes
Retractable
No
Compatible Attachment Points
Anchor Lifeline
Includes Mounting Hardware
Yes
Description
Horizontal Lifeline System, Lifeline Installation Reusable, Horizontal Lifeline Component Horizontal Lifeline System, Standards OSHA 1910.140, OSHA 1926.502, For Minimum Flange Width Not Applicable, For Maximum Inside Loop Width Not Applicable, Weight Capacity 310 lb, For Minimum Inside Loop Width Not Applicable, Workers per System 2, Compatible Attachment Points Anchor Lifeline, Lifeline Length 30 ft, Lifeline Material Polyamide, Mounting Type Tie-Off, Hardware Material Nylon, Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.