Shop 3M DBI-SALA

Sealed-Blok Self Retracting Lifeline, 15 ft Length, Carabiner, Stainless Steel, 1 Leg(s)

  • Mfr # 3400131
  • Zoro # G308413417

product price: 
$
1,571.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
420 lb
Color
Blue
Material
Stainless Steel
Standards
29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502, ANSI/ASSP Z359.14-2021
Harness End Connection
Carabiner
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3400131
Zoro #
G308413417
UPC #
-
Country of Origin
United States
Item
Self Retracting Lifeline
Weight Capacity
420 lb
Color
Blue
Material
Stainless Steel
Standards
29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502, ANSI/ASSP Z359.14-2021
Harness End Connection
Carabiner
Harness End Connection Material
Stainless Steel
Number of Legs
1
Series
Sealed-Blok
Anchorage End Connection
Swivel Snap Hook
SRL Housing Material
Aluminum, Stainless Steel
Installation
Portable
For Use With
Full Body Harness & Anchor Point; Connected Safety ID Equipped
Application
Blasting, Cleaning, Climbing, Inspection, Maintenance, Welding
Visual Load Indicator
Yes
Housing Material
Aluminum & Stainless Steel
Hardware Material
Hook: Zinc Plated Steel
Features
Connected Safety ID Equipped
Anchoring Location
Overhead Only
Sealed
Yes
Rescue Method
Self
ANSI Standards Met
ANSI/ASSP Z359.14-2021
ANSI SRL Class (2021)
Class 1
Anchorage End Connection Material
Stainless Steel
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Anchorage End Connection Type
Swivel Snap Hook
Replaceable Lifeline
No
ANSI SRL Type
SRL
RFID Equipped
Yes
Lifeline Material
Stainless Steel
Wire Color
Blue

Dimensions

Length
15 ft
Lifeline Length
15 ft
Lifeline Diameter
1/4 in

Description

Self Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight Not Applicable, Sealed Yes, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL, Anchorage End Connection Material Stainless Steel, Anchorage End Connection Type Swivel Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Stainless Steel, Lifeline Length 15 ft, Lifeline Material Stainless Steel, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.