Shop 3M DBI-SALA
See all product information
Create Account
SecuraSpan Base Assy, Tieback, Rebar Stud, Securaspan, 310 lb Weight Capacity
- Mfr # 7400214
- Zoro # G1276856
product price:Â
$
743.99
/ea
Free Shipping & Returns
Key Features
Length
5 3/4 in
Weight Capacity
310 lb
Standards
OSHA 1910.140, OSHA 1926.502
Material
Order separately
Includes
Anchor Base, Bolt and Clamp Adjustment System, Tie-Back Security Chain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7400214
- Zoro #
- G1276856
- UPC #
- -
- Country of Origin
- United States
- Item
- Base Assy,Tieback,Rebar Stud,Securaspan
- Weight Capacity
- 310 lb
- Standards
- OSHA 1910.140, OSHA 1926.502
- Material
- Order separately
- Includes
- Anchor Base, Bolt and Clamp Adjustment System, Tie-Back Security Chain
- Series
- SecuraSpan
- Installation
- Temporary/Portable
- Attaches To
- Concrete
- For Use With
- Bolt-On Bases, Clamp-On Bases
- Add-On Style
- Multi Span, Single Span
- Required Accessories
- HLL
- Horizontal Lifeline Component
- Base
- Includes Tie-Off Adapters
- No
- Hardware Material
- Steel
- Features
- Single or Multi-Span
- Includes Mounting Hardware
- Yes
- Compatible Attachment Points
- Concrete
- Lifeline Installation
- Reusable
- Retractable
- No
- Compatible Product Type
- SecuraSpan System
- Product Type
- Rebar/Shear Stud HLL Tie-Back Base
- Color
- Gold
Dimensions
- Length
- 5 3/4 in
- For Min. Flange Width
- 6 in
- Fits Stud Dia.
- 1/2 in to 1 in
- For Max. Flange Thickness
- 2 1/4 in
- For Max. Flange Width
- 12 in
- For Flange Width Range
- 6 in to 12 in
- Fits Stud Diameter (Maximum)
- 1 in
- Fits Stud Diameter (Minimum)
- 1/2 in
- For Minimum Flange Width
- 15 in
- For Maximum Flange Width
- 12 in
Description
Base Assy,Tieback,Rebar Stud,Securaspan, Length 5 3/4 in, Color Gold, For Use With Bolt-On Bases, Clamp-On Bases, Standards OSHA 1910.140, OSHA 1926.502, Hardware Material Steel, Product Type Rebar/Shear Stud HLL Tie-Back Base, Weight Capacity 310 lb, Includes Anchor Base, Bolt and Clamp Adjustment System, Tie-Back Security Chain, Line Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.