Shop MILWAUKEE TOOL

Reader Safety Glasses, Black Wraparound Frame, 2.5 Diopter, Clear Lens, Universal

  • Mfr # 48-73-2207
  • Zoro # G503678260

product price: 
$
11.97
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Lens Coating
Anti-Fog, Anti-Static & Anti-Scratch
Frame Style
Wraparound
Lens Color
Clear
Frame Color
Black
UV Protection
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
48-73-2207
Zoro #
G503678260
UPC #
045242595730
Country of Origin
China
Item
Reader Safety Glasses
Diopter Strength
2.5
Lens Coating
Anti-Fog, Anti-Static & Anti-Scratch
Frame Style
Wraparound
Lens Color
Clear
Frame Color
Black
UV Protection
No
Polarized Lens
No
Standards
ANSI Z871+, CSA Z94.3
ANSI Dust/Splash Rating
Not Rated
Gender
Unisex
Foam Lined
No Foam Lining
Lens Material
Polycarbonate
Frame Material
Nylon
Material
Plastic/Polycarbonate
Color
Black
Photochromatic Lens
No
X-Ray Detectable
No
Metal Detectable
No
Includes Scratch-Resistant Lens Coating
Yes
Includes Anti-Static Lens Coating
Yes
Includes Anti-Fog Lens Coating
Yes
Application
General Purpose
Includes Polarized Lens Coating
No
Nose Bridge Material
Nylon
Includes No Lens Coatings
No
Includes Eye Socket Lining
No
Dielectric Protection
No
Diopter Location
Bottom
Lens Function
Bifocal
For Small Heads Designation
Not Rated for Small Heads
Includes Brow Lining
No
Arm Color
Black/Red
Arm Tip Type
Straight
Hinge Type
Barrel
Frame Type
Half-Frame
Includes Reader Lens
Reader Lens Not Included
Arm Material
Nylon
Meets High Impact Standard
Not High Impact Standard

Dimensions

Eyewear Size
Universal

Description

Reader Safety Glasses, Series Not Applicable, Gender Unisex, Lens Color Clear, Lens Coating Anti-Fog, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Includes Not Applicable, Standards ANSI Z871+, CSA Z94.3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.