Zoro Homepage

SecuraSpan Securaspan Component, 260 ft Length, Carabiner, 310 lb Weight Capacity

  • Mfr # 7403260

  • Zoro # G1277020


product price: $1,218.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
310 lb
Standards
OSHA 1910.140, OSHA 1926.502
Harness End Connection
Carabiner
Series
SecuraSpan
Anchorage End Connection
Carabiner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7403260
Zoro #
G1277020
UPC #
-
Country of Origin
China

Dimensions

Length
260 ft
Lifeline Diameter
0.38 in

Details

Item
Securaspan Component
Weight Capacity
310 lb
Standards
OSHA 1910.140, OSHA 1926.502
Harness End Connection
Carabiner
Series
SecuraSpan
Anchorage End Connection
Carabiner
Tensile Strength
14,400
For Use With
SecuraSpan System
Installation
Temporary/Portable
Attaches To
Anchor Lifeline
Includes
(2) Metal Energy Absorbers, Tensioner, Termination
Lifeline Attachment Points
Dual Snap Hook
Lifeline Material
Steel
Lifeline Installation
Reusable
Hardware Material
Steel
Add-On Style
Multi Span, Single Span
Includes Mounting Hardware
Yes
Horizontal Lifeline Component
Horizontal Lifeline System
Workers per System
2
Features
Single or Multi-Span
Compatible Attachment Points
Anchor Lifeline
Required Accessories
Anchor Points
Cable Sleeve Type
Trailing
Maximum Add-On Units
3
Includes Tie-Off Adapters
No
Retractable
No

Description

Securaspan Component, Lifeline Installation Reusable, Horizontal Lifeline Component Horizontal Lifeline System, Standards OSHA 1910.140, OSHA 1926.502, For Minimum Flange Width Not Applicable, Tensile Strength 14,400, For Maximum Inside Loop Width Not Applicable, Weight Capacity 310 lb, For Minimum Inside Loop Width Not Applicable, Workers per System 2, Compatible Attachment Points Anchor Lifeline, Lifeline Length 260 ft, Lifeline Material Steel, Hardware Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.