Shop 3M DBI-SALA

DBI SALA Self Retracting Lifeline, 11 ft Length, Quick-Connect, Steel, 1 Leg(s)

  • Mfr # 3100591

  • Zoro # G909228052


product price:  $360.99
/ea
Free Shipping & Returns

Key Features

Length
11 ft
Weight Capacity
420 lb
Color
Blue
Standards
29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502, ANSI Class Level 1, ANSI/ASSP Z359.14-2021
Harness End Connection
Quick-Connect
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3100591
Zoro #
G909228052
UPC #
00648250242926
Country of Origin
United States

Dimensions

Length
11 ft
Lifeline Length
11 ft
Lifeline Width
3/4 in

Details

Item
Self Retracting Lifeline
Weight Capacity
420 lb
Color
Blue
Standards
29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502, ANSI Class Level 1, ANSI/ASSP Z359.14-2021
Harness End Connection
Quick-Connect
Harness End Connection Material
Steel
Number of Legs
1
Series
DBI SALA
Anchorage End Connection
Snap Hook
SRL Housing Material
Nylon
Anchoring Location
Overhead Only
Visual Load Indicator
Yes
Sealed
Yes
Minimum User Weight
130 lb
ANSI SRL Type
SRL-P
Anchorage End Connection Type
Snap Hook
Anchorage End Connection Material
Steel
ANSI Standards Met
ANSI/ASSP Z359.14-2021
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Other Standards
ISO 9001
ANSI SRL Class (2021)
Class 1
Lifeline Material
Polyester
Rescue Method
Self
RFID Equipped
Yes
Rescue Mode
Lower, Raise

Description

Self Retracting Lifeline, Minimum User Weight 130 lb, Sealed Yes, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Quick-Connect, Harness End Connection Material Steel, Lifeline Length 11 ft, Lifeline Material Polyester, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb, Series DBI SALA, Rebar Hook Gate Opening Size Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products