NANO-LOK(R) Self Retracting Lifeline, 20 ft. Length, Swivel Snap Hook, Steel, 1 Leg(s)

  • Mfr # 3100260

  • Zoro # G609228086


product price:  $637.99
/ea
Free Shipping & Returns

Key Features

Length
20 ft.
Weight Capacity
420 lb
Color
Blue
Standards
29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502, ANSI Class Level 1, ANSI/ASSP Z359.14-2021
Harness End Connection
Swivel Snap Hook
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3100260
Zoro #
G609228086
UPC #
00648250243862
Country of Origin
United States

Dimensions

Length
20 ft.
Lifeline Length
20 ft
Lifeline Width
3/4 in

Details

Item
Self Retracting Lifeline
Weight Capacity
420 lb
Color
Blue
Standards
29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502, ANSI Class Level 1, ANSI/ASSP Z359.14-2021
Harness End Connection
Swivel Snap Hook
Harness End Connection Material
Steel
Number of Legs
1
Series
NANO-LOK(R)
Anchorage End Connection
Carabiner
SRL Housing Material
Nylon
Anchoring Location
Overhead Only
ANSI SRL Type
SRL
RFID Equipped
Yes
Anchorage End Connection Material
Steel
Rescue Mode
Lower, Raise
ANSI Standards Met
ANSI/ASSP Z359.14-2021
Minimum Weight Capacity
130 lb
Rescue Method
Assisted
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Anchorage End Connection Type
Carabiner
Lifeline Material
Polyester
Minimum User Weight
130 lb
ANSI SRL Class (2021)
Class 1

Description

Self Retracting Lifeline, Minimum User Weight 130 lb, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Carabiner, Harness End Connection Swivel Snap Hook, Harness End Connection Material Steel, Lifeline Length 20 ft, Lifeline Material Polyester, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb, Series NANO-LOK(R), ANSI Standards Met ANSI/ASSP Z359.14-2021, Lifeline Width 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.