This item is Discontinued.

3M Dbi-Sala Self Retracting Lifeline, 6 ft., Black 3101225

Self Retracting Lifeline, 6 ft., Black (Discontinued)

  • Mfr # 3101225
  • Zoro # G0480350
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3101225
Zoro #
G0480350
UPC #
00840779011933
Country of Origin
United States

Dimensions

Length
6 ft.
Strap Width
3/4"
SRL Length
6 ft.
Cable Dia.
3/4"
Lifeline Width
3/4 in

Details

Item
Self Retracting Lifeline
Weight Capacity
420 lb.
Color
Black
Standards
OSHA 1926.502, 1910.66, ANSI Z359.1, A10.32, Z359.14
Harness End Connection
Quick-Connect
Harness End Connection Material
Steel
Number of Legs
1
Series
Nano-Lok(TM)
Anchorage End Connection
Aluminum Carabiner
Housing Material
Thermoplastic
SRL Housing Material
Thermoplastic
Locking Harness Connection Hook Type
Aluminum Carabiner
Visual Load Indicator
No
Harness Hook Gate Opening
Self-Closing
Harness Hook Type
Aluminum Carabiner
Minimum Weight Capacity
90 lb
RFID Equipped
Yes
Sealed
No
Anchorage End Connection Type
Carabiner
ANSI SRL Type
SRL
Lifeline Material
Web
Replaceable Lifeline
No
ANSI SRL Class
Class A, Class B
Anchoring Location
Overhead Only
Anchorage End Connection Material
Aluminum
OSHA Standards Met
OSHA 1926.502
Minimum User Weight
90 lb
ANSI SRL Class (2014)
Class A, Class B
ANSI Standards Met
ANSI Z359.14

Description

Self-Retracting Lifeline, Minimum User Weight 90 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class A, Class B, ANSI SRL Type SRL, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Carabiner, Harness End Connection Quick-Connect, Harness End Connection Material Steel, Lifeline Length 6 ft, Lifeline Material HPPE, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb, Series Nano-Lok(TM), ANSI Standards Met ANSI Z359.14, Color Blue

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.