Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3101271
Zoro #
G0621041
UPC #
840779012879
Country of Origin
Unknown
Dimensions
Length
6 ft.
Cable Dia.
3/4"
Strap Width
3/4"
SRL Length
6 ft.
Details
Item
Self-Retracting Lifeline
Weight Capacity
420 lb
Color
Black
Standards
OSHA 1926.502, 1910.66, ANSI A10.32
Number of Legs
2
Harness Hook Type
Aluminum Carabiner
Harness Hook Gate Opening
Self-Closing
SRL Housing Material
Thermoplastic
Visual Load Indicator
No
Locking Harness Connection Hook Type
Aluminum Carabiner
Housing Material
Thermoplastic
Description
Self-Retracting Lifeline, Number of Legs 2, Weight Capacity 420 lb, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.