This item is Discontinued.

3M Dbi-Sala Self-Retracting Lifeline, 6 ft., Black 3101274

Self-Retracting Lifeline, 6 ft., Black (Discontinued)

  • Mfr # 3101274
  • Zoro # G1272559
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3101274
Zoro #
G1272559
UPC #
840779012909
Country of Origin
United States

Dimensions

Length
6 ft.
Strap Width
3/4"
Cable Dia.
3/4"
SRL Length
6 ft.

Details

Item
Self-Retracting Lifeline
Weight Capacity
420 lb
Color
Black
Standards
OSHA 1910.66, 1926.502, ANSI A10.32, Z359.1, Z359.14
Number of Legs
2
Harness Hook Type
Swivel Snap Hook
Visual Load Indicator
No
Locking Harness Connection Hook Type
Swiveling Snap Hook
Housing Material
Thermoplastic
SRL Housing Material
Thermoplastic
Harness Hook Gate Opening
Self-Closing

Description

Self-Retracting Lifeline, Number of Legs 2, Weight Capacity 420 lb, Color Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.