This item is Discontinued.

3M Dbi-Sala Self Retracting Lifeline, 6 ft., Blue 3101216

Self Retracting Lifeline, 6 ft., Blue (Discontinued)

  • Mfr # 3101216
  • Zoro # G0620971
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3101216
Zoro #
G0620971
UPC #
840779012725
Country of Origin
United States

Dimensions

Length
6 ft.
Lifeline Width
3/4 in

Details

Item
Self Retracting Lifeline
Weight Capacity
420 lb.
Color
Blue
Standards
ANSI Z359.14 Class A, ANSI Z359.14 Class B, OSHA 1926.502
Harness End Connection
Carabiner
Harness End Connection Material
Steel
Number of Legs
1
Series
Nano-Lok(TM)
Anchorage End Connection
Steel Snap Hook
Max. Working Load
310 lb.
Visual Load Indicator
Yes
SRL Housing Material
Nylon
Anchorage End Connection Material
Steel
Sealed
No
Anchorage End Connection Type
Snap Hook
ANSI SRL Type
SRL
Minimum Weight Capacity
90 lb
Replaceable Lifeline
No
RFID Equipped
Yes
ANSI SRL Class
Class A, Class B
Anchoring Location
Overhead Only
Lifeline Material
HPPE
Minimum User Weight
90 lb
ANSI SRL Class (2014)
Class A, Class B
ANSI Standards Met
ANSI Z359.14
OSHA Standards Met
OSHA 1926.502

Description

Self-Retracting Lifeline, Minimum User Weight 90 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class A, Class B, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 6 ft, Lifeline Material HPPE, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb, Series Nano-Lok(TM), ANSI Standards Met ANSI Z359.14, Color Blue

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.