This item is Discontinued.

3M Dbi-Sala Self Retracting Lifeline, 6 ft., Blue 3101235

Self Retracting Lifeline, 6 ft., Blue (Discontinued)

  • Mfr # 3101235
  • Zoro # G0480341
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3101235
Zoro #
G0480341
UPC #
840779012794
Country of Origin
United States

Dimensions

Length
6 ft.
Lifeline Width
3/4"

Details

Item
Self Retracting Lifeline
Weight Capacity
420 lb.
Color
Blue
Standards
ANSI Z359.14 Class A, ANSI Z359.14 Class B, OSHA 1926.502
Harness End Connection
Carabiner
Harness End Connection Material
Aluminum
Number of Legs
1
Series
Nano-Lok(TM)
Anchorage End Connection
Aluminum Carabiner
Max. Working Load
310 lb.
Housing Material
Nylon Thermoplastic
SRL Housing Material
Nylon
Visual Load Indicator
Yes
RFID Equipped
Yes
Lifeline Material
HPPE Webbing
Anchorage End Connection Material
Aluminum
Anchorage End Connection Type
Carabiner
ANSI SRL Class
Class A, Class B
Minimum Weight Capacity
90 lb.
Anchoring Location
Overhead Only
ANSI SRL Type
SRL
Sealed
No
Replaceable Lifeline
No
ANSI SRL Class (2014)
Class A, Class B
OSHA Standards Met
OSHA 1926.502
ANSI Standards Met
ANSI Z359.14
Minimum User Weight
90 lb

Description

Self-Retracting Lifeline, Minimum User Weight 90 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class A, Class B, ANSI SRL Type SRL, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Carabiner, Harness End Connection Carabiner, Harness End Connection Material Aluminum, Lifeline Length 6 ft, Lifeline Material HPPE, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb, Series Nano-Lok(TM), ANSI Standards Met ANSI Z359.14, Color Blue

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.