This item is Discontinued.

3M Dbi-Sala Self Retracting Lifeline, 6 ft., Blue 3101663

Self Retracting Lifeline, 6 ft., Blue (Discontinued)

  • Mfr # 3101663
  • Zoro # G3366708
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3101663
Zoro #
G3366708
UPC #
00840779153343
Country of Origin
United States

Dimensions

Length
6 ft.
Strap Width
25/32"
SRL Length
6 ft.
Rebar Hook Gate Opening Size
2-1/2"
Lifeline Width
3/4"

Details

Item
Self Retracting Lifeline
Weight Capacity
420 lb.
Color
Blue
Standards
ANSI Z359.14 Class A, ANSI Z359.14 Class B, OSHA 1926.502
Harness End Connection
Quick Connect
Harness End Connection Material
Aluminum
Number of Legs
2
Series
Nano-Lok(TM)
Anchorage End Connection
2-1/2" Aluminum Comfort Grip Rebar Hook
SRL Weight
6.9 lb.
Visual Load Indicator
Yes
Anchorage Hook Type
Rebar Hook
Harness Hook Gate Opening
2-1/2"
Harness Hook Type
Snap Hook
SRL Housing Material
Nylon
Fall Braking System
External Energy Absorber
Tensile Strength
3000 lb.
Anchorage Hook Gate Opening
2-1/4"
Housing Material
Nylon Thermoplastic
Anchorage End Connection Type
Comfort Grip Rebar Hook
Sealed
No
ANSI SRL Class
Class A, Class B
Replaceable Lifeline
No
Minimum Weight Capacity
90 lb.
Anchoring Location
Overhead Only
ANSI SRL Type
SRL
Lifeline Material
HPPE Webbing
RFID Equipped
Yes
Anchorage End Connection Material
Aluminum
ANSI Standards Met
ANSI Z359.14
ANSI SRL Class (2014)
Class A, Class B
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Minimum User Weight
90 lb

Description

Self-Retracting Lifeline, Minimum User Weight 90 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class A, Class B, ANSI SRL Type SRL-P, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Comfort Grip Rebar Hook, Harness End Connection Quick-Connect, Harness End Connection Material Aluminum, Lifeline Length 6 ft, Lifeline Material HPPE, Number of Legs 2, RFID Equipped Yes, Weight Capacity 420 lb, Series Nano-Lok(TM)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.