This item is Discontinued.

3M Dbi-Sala Self Retracting Lifeline, 6 ft., Blue/Silver 3101673

Self Retracting Lifeline, 6 ft., Blue/Silver (Discontinued)

  • Mfr # 3101673
  • Zoro # G3368817
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3101673
Zoro #
G3368817
UPC #
840779153398
Country of Origin
United States

Dimensions

Length
6 ft.
SRL Length
6 ft.
Strap Width
25/32"

Details

Item
Self Retracting Lifeline
Weight Capacity
420 lb.
Color
Blue/Silver
Standards
ANSI Z359.14, OSHA 1910.66, OSHA 1926.502, ANSI A10.32
Number of Legs
1
Series
Nano-Lok(TM)
SRL Housing Material
Nylon
Visual Load Indicator
No
Harness Hook Gate Opening
2-1/2"
Anchorage Hook Gate Opening
2-1/4"
Anchorage Hook Type
Rebar Hook
Tensile Strength
3000 lb.
Fall Braking System
External Energy Absorber
Housing Material
Nylon Thermoplastic
Lifeline Material
Web

Description

Self-Retracting Lifeline, Number of Legs 1, Weight Capacity 420 lb, Color Blue, Silver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.