This item is Discontinued.

3M Dbi-Sala Self Retracting Lifeline, 6 ft., Blue/Silver 3101674

Self Retracting Lifeline, 6 ft., Blue/Silver (Discontinued)

  • Mfr # 3101674
  • Zoro # G3368850
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3101674
Zoro #
G3368850
UPC #
00840779153404
Country of Origin
United States

Dimensions

Length
6 ft.
SRL Length
6 ft.
Strap Width
25/32"
Lifeline Width
3/4 in
Rebar Hook Gate Opening Size
2 1/2 in
Size
21.20 x 3.50 x 2.00 in

Details

Item
Self Retracting Lifeline
Weight Capacity
420 lb.
Color
Blue/Silver
Standards
ANSI Z359.14, OSHA 1910.66, OSHA 1926.502, ANSI A10.32
Material
Web
Harness End Connection
Quick-Connect
Harness End Connection Material
Steel
Number of Legs
1
Series
Nano-Lok(TM)
Anchorage End Connection
2 1/2 in Aluminum Comfort Grip Rebar Hook
Anchorage Hook Gate Opening
2-1/4"
Anchorage Hook Type
Rebar Hook
Tensile Strength
3000 lb.
Visual Load Indicator
No
SRL Housing Material
Nylon
Fall Braking System
External Energy Absorber
Harness Hook Type
Snap Hook
Harness Hook Gate Opening
2-1/2"
For Use With
Connected Safety ID Equipped
Sealed
No
Anchorage End Connection Type
Comfort Grip Rebar Hook
Minimum Weight Capacity
90 lb
Anchorage End Connection Material
Aluminum
Replaceable Lifeline
No
Lifeline Material
Web
RFID Equipped
Yes
ANSI SRL Type
SRL
Anchoring Location
Overhead Only
ANSI SRL Class
Class B
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
ANSI Standards Met
ANSI Z359.14
ANSI SRL Class (2014)
Class B
Minimum User Weight
90 lb

Description

Self-Retracting Lifeline, Minimum User Weight 90 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Type SRL, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Comfort Grip Rebar Hook, Harness End Connection Quick-Connect, Harness End Connection Material Steel, Lifeline Length 6 ft, Lifeline Material HPPE, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb, Series Nano-Lok(TM), Rebar Hook Gate Opening Size 2 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.